Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Resonator And Pipe Assembly, 53749

  • Mfr # 53749

  • Zoro # G8525250


product price: $50.25
/ea

Key Features

Length
27.75 in
Material
Steel
Finish
Aluminized
Shape
Round
Outlet Diameter
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53749
Zoro #
G8525250
UPC #
86387537490
Country of Origin
Unknown

Dimensions

Length
27.75 in
Outlet Diameter
2-1/4 in
Inlet Diameter
2-1/4 in
Body Height
5 in
Outlet Outside Diameter
2.25 in
Inlet Inside Diameter
2.25 in
Muffler Body Length
11 in

Details

Material
Steel
Finish
Aluminized
Shape
Round
Inlet Type
Pipe Connection
Outlet Type
Spout

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.