
Exhaust Resonator And Pipe Assembly, 53937
Mfr # 53937
Zoro # G8538751
product price: $70.69
/eaKey Features
Material
Steel
Length
32 in
Finish
Aluminized
Inlet Diameter
2-1/2 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53937
Zoro #
G8538751
UPC #
86387539371
Country of Origin
Unknown
Dimensions
Length
32 in
Inlet Diameter
2-1/2 in
Outlet Diameter
2-1/2 in
Muffler Body Length
9.75 in
Inlet Inside Diameter
2.5 in
Outlet Outside Diameter
2.5 in
Body Height
3.5 in
Details
Material
Steel
Finish
Aluminized
Shape
Round
Outlet Type
Spout
Inlet Type
Pipe Connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.