Zoro Homepage

Exhaust Resonator And Pipe Assembly, 53965

  • Mfr # 53965

  • Zoro # G8540827


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Length
28.375 in
Finish
Aluminized
Material
Steel
Shape
Round
Outlet Diameter
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53965
Zoro #
G8540827
UPC #
86387539654
Country of Origin
Unknown

Dimensions

Length
28.375 in
Outlet Diameter
2-1/8 in
Muffler Body Length
12.25 in
Outlet Outside Diameter
2.125 in
Body Height
4 in

Details

Finish
Aluminized
Material
Steel
Shape
Round
Inlet Type
2 Bolt Welded Flange
Outlet Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.