Zoro Homepage

Exhaust Resonator And Pipe Assembly, 54394

  • Mfr # 54394

  • Zoro # G8537500


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Length
40.875 in
Material
Steel
Finish
Aluminized
Shape
Round
Outlet Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54394
Zoro #
G8537500
UPC #
8638754394
Country of Origin
Unknown

Dimensions

Length
40.875 in
Outlet Diameter
2 in
Body Height
5 in
Muffler Body Length
18 in

Details

Material
Steel
Finish
Aluminized
Shape
Round
Inlet Type
3 Bolt Welded Flange
Outlet Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.