Zoro Homepage

EXHAUST RESONATOR AND PIPE ASSEMBLY

  • Mfr # 54471

  • Zoro # G002041527


product price: $67.39
/ea

Key Features

Length
37.5 in
Shape
Round
Finish
Aluminized
Outlet Diameter
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54471
Zoro #
G002041527
UPC #
8638754471
Country of Origin
Unknown

Dimensions

Length
37.5 in
Outlet Diameter
2 in
Muffler Body Length
27 in
Body Height
4 in

Details

Shape
Round
Finish
Aluminized
Material
Steel
Inlet Type
2 Bolt Welded Flange
Outlet Type
Pipe Connection

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.