
Exhaust Resonator And Pipe Assembly, 54536
Mfr # 54536
Zoro # G8531970
product price: $73.49
/eaKey Features
Length
37.375 in
Material
Steel
Finish
Aluminized
Outlet Diameter
2 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54536
Zoro #
G8531970
UPC #
8638754536
Country of Origin
Unknown
Dimensions
Length
37.375 in
Outlet Diameter
2 in
Muffler Body Length
27 in
Body Height
4 in
Details
Material
Steel
Finish
Aluminized
Shape
Round
Outlet Type
Pipe Connection
Inlet Type
2 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.