Zoro Homepage

Exhaust Resonator And Pipe Assembly, 55122

  • Mfr # 55122

  • Zoro # G8529870


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
2-1/4 in
Shape
Round
Material
Steel
Finish
Aluminized
Length
52.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55122
Zoro #
G8529870
UPC #
8638755122
Country of Origin
Unknown

Dimensions

Inlet Diameter
2-1/4 in
Length
52.375 in
Outlet Diameter
2-1/4 in
Muffler Body Length
15 in
Body Height
5 in
Outlet Outside Diameter
2.25 in
Inlet Outside Diameter
2.25 in

Details

Shape
Round
Material
Steel
Finish
Aluminized
Inlet Type
Pipe Connection
Outlet Type
Spout

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.