
Exhaust Resonator And Pipe Assembly, 55234
Mfr # 55234
Zoro # G8530552
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
52.375 in
Finish
Aluminized
Outlet Diameter
2-1/4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55234
Zoro #
G8530552
UPC #
86387552349
Country of Origin
Unknown
Dimensions
Length
52.375 in
Outlet Diameter
2-1/4 in
Muffler Body Length
30.125 in
Body Height
4 in
Outlet Outside Diameter
2.25 in
Details
Material
Steel
Finish
Aluminized
Shape
Round
Outlet Type
Pipe Connection
Inlet Type
2 Bolt Welded Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.