Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Resonator And Pipe Assembly, 55358

  • Mfr # 55358

  • Zoro # G8532296


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Length
48 in
Material
Steel
Shape
Round
Inlet Diameter
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55358
Zoro #
G8532296
UPC #
8638755358
Country of Origin
Unknown

Dimensions

Length
48 in
Inlet Diameter
2-1/4 in
Outlet Diameter
2-1/2 in
Outlet Outside Diameter
2.5 in
Body Height
4 in
Muffler Body Length
11.25 in
Inlet Outside Diameter
2.25 in

Details

Finish
Aluminized
Material
Steel
Shape
Round
Inlet Type
Pipe Connection
Outlet Type
Tip

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.