
Exhaust Resonator And Pipe Assembly, 55492
Mfr # 55492
Zoro # G8534247
product price: $58.35
/eaKey Features
Width
4"
Height
4"
Length
12.25"
Material
Steel
Finish
Aluminized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55492
Zoro #
G8534247
UPC #
8638755492
Country of Origin
Unknown
Dimensions
Width
4"
Height
4"
Length
12.25"
Details
Material
Steel
Finish
Aluminized
Shape
Round
Outlet Type
2 Bolt Welded Flange
Inlet Type
2 Bolt Welded Flange
Outlet Quantity
1
Inlet Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.