Zoro Homepage

Exhaust Resonator And Pipe Assembly, 55578

  • Mfr # 55578

  • Zoro # G500626899


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Material
Steel
Finish
Aluminized
Length
60 in
Inlet Type
2 Bolt Welded Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55578
Zoro #
G500626899
UPC #
8638755578
Country of Origin
Unknown

Dimensions

Length
60 in
Body Height
3.5 in
Muffler Body Length
10 in

Details

Shape
Round
Material
Steel
Finish
Aluminized
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange

Description

Exhaust Resonator And Pipe Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.