Zoro Homepage

Exhaust Resonator And Pipe Assembly, 56012

  • Mfr # 56012

  • Zoro # G8530141


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Aluminized
Length
69.625 in
Outlet Diameter
2 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56012
Zoro #
G8530141
UPC #
86387560122
Country of Origin
Unknown

Dimensions

Length
69.625 in
Outlet Diameter
2 in
Muffler Body Length
12.125 in
Body Height
3.5 in

Details

Material
Steel
Finish
Aluminized
Shape
Round
Outlet Type
Pipe Connection
Inlet Type
3 Bolt Welded Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.