Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Resonator And Pipe Assembly, 56166

  • Mfr # 56166

  • Zoro # G8524060


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Length
70 in
Finish
Aluminized
Material
Steel
Shape
Round
Inlet Diameter
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56166
Zoro #
G8524060
UPC #
8638756166
Country of Origin
Unknown

Dimensions

Length
70 in
Inlet Diameter
2-3/8 in
Inlet Inside Diameter
2.375 in
Muffler Body Length
24.25 in
Body Height
4 in

Details

Finish
Aluminized
Material
Steel
Shape
Round
Outlet Type
2 Bolt Welded Flange
Inlet Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.