Zoro Homepage

Exhaust Resonator And Pipe Assembly, 56182

  • Mfr # 56182

  • Zoro # G200625406


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Shape
Oval
Length
13"
Material
Steel
Width
7.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56182
Zoro #
G200625406
UPC #
86387561822
Country of Origin
Unknown

Dimensions

Length
13"
Width
7.75"
Height
3.25"

Details

Finish
Aluminized
Shape
Oval
Material
Steel
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
Outlet Quantity
1
Inlet Quantity
1

Description

Exhaust Resonator And Pipe Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.