Zoro Homepage

EXHAUST RESONATOR AND PIPE ASSEMBLY

  • Mfr # 56222

  • Zoro # G102042592


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Shape
Round
Length
63.75 in
Finish
Aluminized
Material
Steel
Outlet Type
2 Bolt Welded Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56222
Zoro #
G102042592
UPC #
86387562225
Country of Origin
Unknown

Dimensions

Length
63.75 in
Muffler Body Length
22 in
Body Height
4 in

Details

Shape
Round
Finish
Aluminized
Material
Steel
Outlet Type
2 Bolt Welded Flange
Inlet Type
2 Bolt Welded Flange

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.