Zoro Homepage

Exhaust Resonator And Pipe Assembly, 56228

  • Mfr # 56228

  • Zoro # G900625515


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Length
61.5 in
Material
Steel
Finish
Aluminized
Shape
Round
Inlet Type
3 Bolt Welded Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56228
Zoro #
G900625515
UPC #
86387562287
Country of Origin
Unknown

Dimensions

Length
61.5 in
Muffler Body Length
11 in
Body Height
5 in

Details

Material
Steel
Finish
Aluminized
Shape
Round
Inlet Type
3 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange

Description

Exhaust Resonator And Pipe Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.