Zoro Homepage

EXHAUST RESONATOR AND PIPE ASSEMBLY

  • Mfr # 56281

  • Zoro # G102042745


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length
66.75 in
Finish
Aluminized
Material
Steel
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56281
Zoro #
G102042745
UPC #
8638756281
Country of Origin
Unknown

Dimensions

Length
66.75 in
Muffler Body Length
13 in
Body Height
4.25 in
Body Width
9.75 in

Details

Finish
Aluminized
Material
Steel
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.