Zoro Homepage

Exhaust System Hanger, 35212

  • Mfr # 35212

  • Zoro # G6852740


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material
Rubber
Length
2-7/8 in
Overall Length
2.875 in
Color
Black
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35212
Zoro #
G6852740
UPC #
88285216720
Country of Origin
Unknown

Dimensions

Length
2-7/8 in
Overall Length
2.875 in

Details

Material
Rubber
Color
Black
Universal Fit
No
Universal Or Specific Fit
Specific Fit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.