
Exhaust System Hanger, 35475
Mfr # 35475
Zoro # G6849152
product price: $8.39
/eaKey Features
Material
Steel; Rubber
Finish
Natural
Length
4-1/8 in
Overall Length
4.125 in
Color
Silver- Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35475
Zoro #
G6849152
UPC #
88285200817
Country of Origin
Unknown
Dimensions
Length
4-1/8 in
Overall Length
4.125 in
Details
Material
Steel; Rubber
Finish
Natural
Color
Silver- Black
Universal Fit
No
Universal Or Specific Fit
Specific Fit
Hardware Material
Steel, Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.