Zoro Homepage

EXHAUST SYSTEM HANGER

  • Mfr # 35816

  • Zoro # G002141968


product price: $12.49
/ea

Key Features

Finish
Aluminized
Material
Steel; Rubber
Overall Length
5.625 in
Length
5-5/8 in
Color
Silver- Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35816
Zoro #
G002141968
UPC #
8638735816
Country of Origin
Unknown

Dimensions

Overall Length
5.625 in
Length
5-5/8 in

Details

Finish
Aluminized
Material
Steel; Rubber
Color
Silver- Black
Universal Fit
No
Hardware Material
Steel, Rubber
Universal Or Specific Fit
Specific Fit

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.