Zoro Homepage

Exhaust System Hanger, 35880

  • Mfr # 35880

  • Zoro # G000620892


product price: $10.75
/ea

Key Features

Material
Steel; Rubber
Finish
Natural
Length
7-3/4 in
Overall Length
7.75 in
Color
Silver- Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35880
Zoro #
G000620892
UPC #
8638735880
Country of Origin
Unknown

Dimensions

Length
7-3/4 in
Overall Length
7.75 in

Details

Material
Steel; Rubber
Finish
Natural
Color
Silver- Black
Universal Fit
No
Hardware Material
Steel, Rubber
Universal Or Specific Fit
Specific Fit

Description

Exhaust System Hanger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.