Zoro Homepage

Exhaust System Hanger Insulator, 35144

  • Mfr # 35144

  • Zoro # G6831716


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Material
Steel; Rubber
Length
1-7/8 in
Overall Length
1.875 in
Includes
Insulator
Color
Silver; Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35144
Zoro #
G6831716
UPC #
8638735144
Country of Origin
Unknown

Dimensions

Length
1-7/8 in
Overall Length
1.875 in

Details

Material
Steel; Rubber
Includes
Insulator
Color
Silver; Black
Universal Fit
Yes
Universal Or Specific Fit
Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.