Zoro Homepage

EXHAUST SYSTEM HANGER INSULATOR

  • Mfr # 35286

  • Zoro # G202210716


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Rubber
Length
2-3/8 in
Universal Fit
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35286
Zoro #
G202210716
UPC #
883000000000
Country of Origin
Unknown

Dimensions

Length
2-3/8 in

Details

Material
Rubber
Universal Fit
Yes
Color
Black

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.