
Exhaust System Hanger Insulator, 35374
Mfr # 35374
Zoro # G6837462
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Material
Rubber
Overall Length
2.75 in
Length
2-3/4 in
Includes
Insulator
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35374
Zoro #
G6837462
UPC #
8638735374
Country of Origin
Unknown
Dimensions
Overall Length
2.75 in
Length
2-3/4 in
Details
Material
Rubber
Includes
Insulator
Color
Black
Universal Fit
Yes
Universal Or Specific Fit
Universal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.