
Exhaust System Hanger Insulator, 35646
Mfr # 35646
Zoro # G6840308
product price: $5.55
/eaSold in multiples of 2 for $11.10
Key Features
Material
Rubber
Length
2-1/8 in
Overall Length
2.125 in
Includes
Insulator
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35646
Zoro #
G6840308
UPC #
86387356466
Country of Origin
Unknown
Dimensions
Length
2-1/8 in
Overall Length
2.125 in
Details
Material
Rubber
Includes
Insulator
Color
Black
Universal Fit
Yes
Universal Or Specific Fit
Universal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.