
Exhaust Tail Pipe, 36400
Mfr # 36400
Zoro # G8512282
product price: $41.59
/eaKey Features
Material
Steel
Length
5 in
Finish
Chrome Plated
Mounting Style
Clamp On
Tip Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36400
Zoro #
G8512282
UPC #
86387364003
Country of Origin
Unknown
Dimensions
Length
5 in
Inlet Outside Diameter
2.75 in
Details
Material
Steel
Finish
Chrome Plated
Mounting Style
Clamp On
Tip Shape
Oval
Number of Tip Outlets
1
Inlet Type
Pipe Connection
Universal Or Specific Fit
Universal
Tip Edge Style
Rolled
Tip Edge Type
Single Wall
Tip Cut
Angle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.