
Exhaust Tail Pipe, 42129
Mfr # 42129
Zoro # G8531200
product price: $30.89
/eaKey Features
Material
Steel
Finish
Aluminized
Length
18 in
Inlet Diameter
4 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42129
Zoro #
G8531200
UPC #
86387421294
Country of Origin
Unknown
Dimensions
Length
18 in
Inlet Diameter
4 in
Details
Material
Steel
Finish
Aluminized
Grade Type
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.