
Exhaust Tail Pipe, 42534
Mfr # 42534
Zoro # G8517718
product price: $22.79
/eaKey Features
Length
24 in
Finish
Aluminized
Material
Steel
Mounting Style
Clamp On
Tip Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42534
Zoro #
G8517718
UPC #
86387425346
Country of Origin
Unknown
Dimensions
Length
24 in
Details
Finish
Aluminized
Material
Steel
Mounting Style
Clamp On
Tip Shape
Round
Number of Tip Outlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.