
Exhaust Tail Pipe, 45333
Mfr # 45333
Zoro # G8515441
product price: $39.65
/eaKey Features
Length
47-7/8 in
Finish
Aluminized
Material
Steel
Inlet Diameter
2-1/2 in
Outlet Diameter
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45333
Zoro #
G8515441
UPC #
8638745333
Country of Origin
Unknown
Dimensions
Length
47-7/8 in
Inlet Diameter
2-1/2 in
Outlet Diameter
2-1/2 in
Details
Finish
Aluminized
Material
Steel
Grade Type
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.