Zoro Homepage

Exhaust Tail Pipe, 45424

  • Mfr # 45424

  • Zoro # G700626545


product price: $69.35
/ea

Key Features

Length
51-1/2 in
Finish
Aluminized
Material
Steel
Inlet Diameter
3 in
Outlet Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45424
Zoro #
G700626545
UPC #
86387454247
Country of Origin
Unknown

Dimensions

Length
51-1/2 in
Inlet Diameter
3 in
Outlet Diameter
3 in

Details

Finish
Aluminized
Material
Steel
Grade Type
Regular

Description

Exhaust Tail Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.