Zoro Homepage

Exhaust Tail Pipe, 45752

  • Mfr # 45752

  • Zoro # G8523659


product price: $31.25
/ea

Key Features

Material
Steel
Length
43 in
Finish
Aluminized
Outlet Diameter
2 in
Inlet Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45752
Zoro #
G8523659
UPC #
86387457521
Country of Origin
Unknown

Dimensions

Length
43 in
Outlet Diameter
2 in
Inlet Diameter
2 in

Details

Material
Steel
Finish
Aluminized
Grade Type
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.