
Exhaust Tail Pipe, 54685
Mfr # 54685
Zoro # G8525801
product price: $57.55
/eaKey Features
Material
Steel
Finish
Aluminized
Length
40 in
Inlet Diameter
2-1/4 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54685
Zoro #
G8525801
UPC #
8638754685
Country of Origin
Unknown
Dimensions
Length
40 in
Inlet Diameter
2-1/4 in
Inlet Inside Diameter
2.25 in
Details
Material
Steel
Finish
Aluminized
Grade Type
Regular
Universal Or Specific Fit
Specific Fit
Inlet Type
Pipe Connection
Outlet Type
Spout
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.