
Exhaust Tail Pipe, 54695
Mfr # 54695
Zoro # G8526011
product price: $60.55
/eaKey Features
Finish
Aluminized
Length
45-3/8 in
Material
Steel
Inlet Diameter
2-1/4 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54695
Zoro #
G8526011
UPC #
8638754695
Country of Origin
Unknown
Dimensions
Length
45-3/8 in
Inlet Diameter
2-1/4 in
Inlet Inside Diameter
2.25 in
Details
Finish
Aluminized
Material
Steel
Grade Type
Regular
Outlet Type
Spout
Inlet Type
Pipe Connection
Universal Or Specific Fit
Specific Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.