Zoro Homepage

EXHAUST TAIL PIPE

  • Mfr # 54890

  • Zoro # G202042133


product price: $64.39
/ea

Key Features

Inlet Diameter
2-3/4 in
Finish
Aluminized
Length
47 in
Material
Steel
Outlet Diameter
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54890
Zoro #
G202042133
UPC #
86387548908
Country of Origin
Unknown

Dimensions

Inlet Diameter
2-3/4 in
Length
47 in
Outlet Diameter
2-3/4 in

Details

Finish
Aluminized
Material
Steel
Grade Type
Regular

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.