Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXHAUST TAIL PIPE

  • Mfr # 55069

  • Zoro # G602041897


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
2-1/2 in
Length
58-1/8 in
Material
Steel
Finish
Aluminized
Outlet Diameter
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55069
Zoro #
G602041897
UPC #
86387550697
Country of Origin
Unknown

Dimensions

Inlet Diameter
2-1/2 in
Length
58-1/8 in
Outlet Diameter
2-1/2 in

Details

Material
Steel
Finish
Aluminized
Grade Type
Regular

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.