
Exhaust Tail Pipe, 55172
Mfr # 55172
Zoro # G8532628
product price: $54.65
/eaKey Features
Finish
Aluminized
Length
50 in
Material
Steel
Inlet Diameter
2-1/4 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55172
Zoro #
G8532628
UPC #
8638755172
Country of Origin
Unknown
Dimensions
Length
50 in
Inlet Diameter
2-1/4 in
Details
Finish
Aluminized
Material
Steel
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.