Zoro Homepage

Exhaust Tail Pipe, 55300

  • Mfr # 55300

  • Zoro # G8521096


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Inlet Diameter
2-1/4 in
Material
Steel
Length
49-1/2 in
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55300
Zoro #
G8521096
UPC #
86387553001
Country of Origin
Unknown

Dimensions

Inlet Diameter
2-1/4 in
Length
49-1/2 in

Details

Finish
Aluminized
Material
Steel
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.