
Exhaust Tail Pipe, 55462
Mfr # 55462
Zoro # G8534262
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Length
54-3/4 in
Inlet Diameter
3 in
Material
Steel
Outlet Diameter
3 in
Finish
Aluminized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55462
Zoro #
G8534262
UPC #
86387554626
Country of Origin
Unknown
Dimensions
Length
54-3/4 in
Inlet Diameter
3 in
Outlet Diameter
3 in
Details
Material
Steel
Finish
Aluminized
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.