
Exhaust Tail Pipe, 56083
Mfr # 56083
Zoro # G8534271
product price: $64.79
/eaKey Features
Material
Steel
Finish
Aluminized
Length
52-7/8 in
Inlet Diameter
3 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56083
Zoro #
G8534271
UPC #
8638756083
Country of Origin
Unknown
Dimensions
Length
52-7/8 in
Inlet Diameter
3 in
Details
Material
Steel
Finish
Aluminized
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.