Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Exhaust Flex Pipe, 25PK

  • Mfr # 40008

  • Zoro # G611939727


product price: $169.99
/pk 25, $6.80/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Depth
3.5 in
Length
44 in
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40008
Zoro #
G611939727
UPC #
86387400084
Country of Origin
United States

Dimensions

Depth
3.5 in
Length
44 in
Width
44 in

Description

Available in galvanized steel to meet the specific needs of your vehicle, WalkerR Flex tubing features flex-lock construction and a leak-free connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.