This item is Discontinued.

Walker Walker Exhaust 17839SoundFX Steel Oval Direct-Fit Aluminized Exhaust Muffler for 1975-1981 Chevy Camaro W22-17839

This item is Discontinued.

Walker

Walker Exhaust 17839SoundFX Steel Oval Direct-Fit Aluminized Exhaust Muffler for 1975-1981 Chevy Camaro (Discontinued)

Mfr # W22-17839
Zoro # G004005596
UPC # 86387178396
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W22-17839
Zoro #
G004005596
UPC #
86387178396
Country of Origin
China

Description

SoundFX Steel Oval Direct-Fit Aluminized Exhaust Muffler (17839) by Walker. Muffler Inlet Diameter: 2.25". Muffler Outlet Diameter: 2". Muffler Body Length: 22". Muffler Overall Length: 28.5". Muffler Configuration: Offset - Offset. This muffler is the right choice if you opt for quality acoustics and performance. Walker offers 100% aluminized steel SoundFX Mufflers with direct fit and universal fit options , both designed to maintain a quality appearance and agreeable exhaust tone.

Features
  • Designed to deliver ultimate performance and pleasing sound quality
  • May require a few modifications to install
  • 100% aluminized material
  • Reinforced bracketed heads improve structural support and stability
  • Mechanical interior joints help eliminate distortion and breakage
  • Spun-locked heads protect against rupture
  • Two tubes / two partitions internal design
Compatibility:
  • 1975-1981 Chevy Camaro
  • 1975 Chevy Nova
  • 1977-1980 Pontiac Firebird
Specifications
  • Muffler Series: SoundFX
  • Inlet - Outlet Configuration: Offset Inlet - Offset Outlet
  • Muffler Body Material: Steel
  • Muffler Body Finish: Aluminized
  • Muffler Inlet Diameter: 2.25"
  • Muffler Outlet Diameter: 2"
  • Muffler Body Height: 4.25"
  • Connection Type: Pipe
  • Muffler Body Width: 9.75"
  • Muffler Body Shape: Oval
  • Muffler Body Length: 22"
  • Muffler Overall Length: 28.5"
  • Muffler Reversible: No
  • Muffler Type: Combination
  • Inlet Quantity: 1 Inlet
  • Outlet Quantity: 2 Outlets
  • Inlet Diameter Designation: I.D.
  • Outlet Diameter Designation: I.D.
  • Automotive Item Grade: OEM Standard Part
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.