
Exhaust Y Pipe, 40211
Mfr # 40211
Zoro # G8507181
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Outlet Diameter
3 in
Finish
Aluminized
Length
20 in
Material
Steel
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40211
Zoro #
G8507181
UPC #
86387402118
Country of Origin
Unknown
Dimensions
Outlet Diameter
3 in
Length
20 in
Details
Finish
Aluminized
Material
Steel
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.