Zoro Homepage

Exhaust Y Pipe, 40213

  • Mfr # 40213

  • Zoro # G000632956


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Length
21 in
Material
Steel
Finish
Aluminized
Outlet Diameter
2-1/2 in
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40213
Zoro #
G000632956
UPC #
86387402132
Country of Origin
Unknown

Dimensions

Length
21 in
Outlet Diameter
2-1/2 in

Details

Material
Steel
Finish
Aluminized
Grade Type
Regular

Description

Exhaust Y Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.