Zoro Homepage

Exhaust Y Pipe, 41356

  • Mfr # 41356

  • Zoro # G8516911


product price: $32.15
/ea

Key Features

Finish
Aluminized
Outlet Diameter
1-7/8 in
Material
Steel
Inlet Diameter
1-7/8 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41356
Zoro #
G8516911
UPC #
86387413565
Country of Origin
Unknown

Dimensions

Outlet Diameter
1-7/8 in
Inlet Diameter
1-7/8 in
Length
12 in

Details

Finish
Aluminized
Material
Steel
Grade Type
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.