Zoro Homepage

Exhaust Y Pipe, 50328

  • Mfr # 50328

  • Zoro # G8521181


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
2 in
Length
30 in
Finish
Aluminized
Material
Steel
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50328
Zoro #
G8521181
UPC #
86387503280
Country of Origin
Unknown

Dimensions

Inlet Diameter
2 in
Length
30 in

Details

Finish
Aluminized
Material
Steel
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.