Zoro Homepage

EXHAUST Y PIPE

  • Mfr # 50350

  • Zoro # G202043161


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Length
23-1/4 in
Material
Steel
Outlet Diameter
2-1/4 in
Finish
Aluminized
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50350
Zoro #
G202043161
UPC #
8638750350
Country of Origin
Unknown

Dimensions

Length
23-1/4 in
Outlet Diameter
2-1/4 in
Outlet Outside Diameter
2.25 in
Pipe Wall Thickness
0.05 in

Details

Material
Steel
Finish
Aluminized
Grade Type
Regular
Universal Or Specific Fit
Specific Fit
Outlet Type
Pipe Connection
Bend Type
Compression
Inlet Type
2 Bolt Welded Flange

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.