Zoro Homepage

Exhaust Y Pipe, 50362

  • Mfr # 50362

  • Zoro # G8530001


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Length
33-1/8 in
Material
Steel
Grade Type
Regular
Pipe Wall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50362
Zoro #
G8530001
UPC #
8638750362
Country of Origin
Unknown

Dimensions

Length
33-1/8 in
Pipe Wall Thickness
0.05 in

Details

Finish
Aluminized
Material
Steel
Grade Type
Regular
Outlet Type
2 Bolt Welded Flange
Universal Or Specific Fit
Specific Fit
Inlet Type
2 Bolt Welded Flange
Bend Type
Compression

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.