
EXHAUST Y PIPE
Mfr # 50369
Zoro # G802043202
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Outlet Diameter
2-1/2 in
Length
26 in
Material
Steel
Inlet Diameter
2-1/4 in
Finish
Aluminized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50369
Zoro #
G802043202
UPC #
86387503693
Country of Origin
Unknown
Dimensions
Outlet Diameter
2-1/2 in
Length
26 in
Inlet Diameter
2-1/4 in
Details
Material
Steel
Finish
Aluminized
Grade Type
Regular
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.