Zoro Homepage

EXHAUST Y PIPE

  • Mfr # 50485

  • Zoro # G902043102


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Inlet Diameter
2-1/4 in
Outlet Diameter
2 in
Material
Steel
Length
38-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50485
Zoro #
G902043102
UPC #
8638750485
Country of Origin
Unknown

Dimensions

Inlet Diameter
2-1/4 in
Outlet Diameter
2 in
Length
38-3/4 in
Pipe Wall Thickness
0.05 in
Inlet Outside Diameter
2.25 in

Details

Finish
Aluminized
Material
Steel
Grade Type
Regular
Universal Or Specific Fit
Specific Fit
Bend Type
Compression
Inlet Type
Pipe Connection
Outlet Type
Pipe Connection

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.