Zoro Homepage

Exhaust Y Pipe, 50527

  • Mfr # 50527

  • Zoro # G8521498


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Length
54 in
Finish
Aluminized
Material
Steel
Outlet Diameter
1-7/8 in
Inlet Diameter
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50527
Zoro #
G8521498
UPC #
86387505277
Country of Origin
Unknown

Dimensions

Length
54 in
Outlet Diameter
1-7/8 in
Inlet Diameter
2-1/4 in
Outlet Outside Diameter
1.875 in
Inlet Inside Diameter
2.25 in
Pipe Wall Thickness
0.05 in

Details

Finish
Aluminized
Material
Steel
Grade Type
Regular
Bend Type
Compression
Inlet Type
Pipe Connection
Universal Or Specific Fit
Specific Fit
Outlet Type
Pipe Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.